Rinrei Tape PE protective cloth 621

Sebelum PPN:
Rp38.900 - Rp2.299.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force3.00N/cm
Adhesive Strength (N/cm)3
Adhesive TypeStrong adhesive
Base MaterialPolyethylene
ColorGreen
Elongation (%)13
FeatureWeatherability, water resistance
Main applicationFor curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Re-peelingPossible
Tape Length (m)25
Tape Thickness (mm)0.13
Tensile Strength (N/cm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A curing tape that pursues cost.
Has excellent weather resistance and water resistance.
Although it is strongly adhesive, it has good re-peelability.
Demonstrates outstanding hand-cutting feeling by improving the base material.

Ulasan Produk

Tidak ada ulasan