Rinrei Tape Packaging Adhesive Tape

Sebelum PPN:
Rp159.900 - Rp5.599.900
Spesifikasi
AdhesiveSynthetic rubber
Base MaterialPE Walliff
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recycled Paper Use MarkConformity
Tape Length (m)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Environmentally friendly PE single material, non-solvent adhesive type. Uses Green Mark certified paper rolls. Strong against water, thin and easy to cut straight from where you want to cut. Compared to cloth tape, it spreads out more easily, making it easier to use.
Ideal for packing and bundling cardboard boxes. Light to heavy packaging

Ulasan Produk

Tidak ada ulasan