Nitto L Materials Anti-Slip Tape For Bare Feet (Lakban Anti Slip)

Sebelum PPN:
Rp8.399.900
Spesifikasi
Abrasive GrainRubber particles
AdhesiveAcrylic adhesive
Adhesive Force20N/25mm
ColorBeige
Tape Length (m)5
Tape Thickness (mm)0.65
Tensile Strength (N/25mm)34
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Demonstrates anti-slip effect on various indoor smooth surfaces. Due to its high flexibility, it can also be used on curved surfaces. Even if it gets wet with water or oil, the anti-slip effect will not change easily. It is also ideal for areas around water because it has been treated with antibacterial and antifungal treatment. Since no drying time is required, the product is effective immediately after installation.
Aisles and stairs where you walk barefoot, facilities such as schools and hospitals, bathrooms, bathtubs, poolsides, handrails, to prevent loads from sliding on racks in warehouses, and other locations that are prone to slipping due to water or oil.

Ulasan Produk

Tidak ada ulasan