Nitto L Materials Anti-Slip Tape (Lakban Anti Slip)

Sebelum PPN:
Rp7.699.900 - Rp8.099.900
Spesifikasi
AdhesiveAcrylic
Main applicationAnti-slip function
Tape Length (m)5
Tape Thickness (mm)0.8
Where to UseOutdoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since aluminum foil is used as the base material, it fits securely on uneven surfaces both indoors and outdoors. Even if it gets wet with water or oil, the anti-slip effect will not change easily. It is also ideal for areas around water because it has been treated with antibacterial and antifungal treatment. Due to its excellent durability, the anti-slip effect lasts for a long time. Since no drying time is required, the product is effective immediately after installation.
Stairs inside and outside buildings and factories. Building entrances and floors around machine tools. Steps for buses, forklifts, aircraft, etc. Scaffolding for work at high places such as construction sites. Other locations that may be slippery due to water or oil.
* A cutter is required for cutting.

Ulasan Produk

Tidak ada ulasan