Rinrei Tape New Kraft Tape for Packaging 200W

Sebelum PPN:
Rp69.900 - Rp3.499.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Force23.1N/25mm,9.10N/10mm
Ball Tack Test (Ball No.)28
Base MaterialKraft paper
ColorBrown
Elongation (%)7
Holding Power (mm)0.5 or less
Main applicationFor packing
Paper Tube Inner Dia. (mm)About 75
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)0.7
Tape Length (m)50
Tape Thickness (mm)0.16
Tensile Strength (N/10mm)63.5
Tensile Strength (N/25mm)157.4
TypeLaminate type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Craft tape with three functions: stackable, writeable, and not easily collapsed. Environmentally friendly solvent-free type
Light to medium packing
* Do not store in a place above 40 ° C for a long time.

Ulasan Produk

Tidak ada ulasan