Kamoi Kakoshi Masking tape for vehicle painting CHECK3

Sebelum PPN:
Rp139.900
Spesifikasi
Main applicationFor vehicle painting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.09
Tape Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can see at a glance how the paint has stopped.
With a scale, it is convenient in various ways.
High quality as masking tape.
Withstands drying at 100 ° C for 30 minutes.

Ulasan Produk

Tidak ada ulasan