Kamoi Kakoshi Masking Tape for Siding Board

Sebelum PPN:
Rp139.900 - Rp1.399.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)1.88
Applicable ObjectsSiding board (condensation surface is also possible), tile joint (dew condensation surface and pickling surface are also possible), cement molded board
Base MaterialJapanese paper
ColorGreen
Elongation (%)3.8
FeaturePeel off
Main applicationmultipurpose
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.1
Tensile Strength (N/15mm)37.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It works well with sanded types and siding boards with severe unevenness.
for rough siding boards
*Since it may be incompatible depending on the type of adherend and primer, please use it after confirming that there is no problem.
*Be careful when using rough surface tape on smooth surfaces, as adhesive residue and coating peeling may occur.*This tape is developed for sealing. Do not use it for anything other than its intended purpose, such as sticking it on your skin.
*Store the tape in a box in a cool, dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan