Kamoi Kakoshi Masking Tape for Sealing No.3303-HG

Sebelum PPN:
Rp139.900 - Rp1.399.900
Spesifikasi
AdhesiveRubber type
Base MaterialJapanese paper
ColorBlue
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Appeared as a high-grade type. Does not tear paper even at lower temperatures than 3303A or when applying primer.
Since the base material is thin, the tape does not float even when corners are turned back or on loose joints, and the finish is beautiful.
For skeleton sealing
*Since it may be incompatible depending on the type of adherend and primer, please use it after confirming that there is no problem.
*Be careful when using rough surface tape on smooth surfaces, as adhesive residue and coating peeling may occur.*This tape is developed for sealing. Do not use it for anything other than its intended purpose, such as sticking it on your skin.
*Store the tape in a box in a cool, dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan