Kamoi Kakoshi masking tape for painting

Sebelum PPN:
Rp91.900 - Rp1.199.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/cm)1.94
Base MaterialJapanese paper
ColorWhite
Elongation (%)2.6
Tape Length (m)18
Tape Thickness (mm)0.09
Tensile Strength (N/15mm)50.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tape can be pulled out smoothly and easily cut by hand.
Good linearity, heavy viscosity, and parting properties.
Adhesive with excellent weather and water resistance that does not leave any adhesive residue.
Can be used in a wide range of applications, mainly in architectural applications.
Masking tape for general painting.
*It may be incompatible depending on the adherend or work conditions. Store the tape in a cool place away from direct sunlight.Do not use it for any other purpose.

Ulasan Produk

Tidak ada ulasan