Kamoi Kakoshi Masking Tape for Housing Sealing

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
AdhesiveRubber type
Adhesive Force1.81N/10mm
Base MaterialJapanese paper
ColorBlue
Elongation (%)3.1
FeaturePeel off
Main applicationmultipurpose
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.1
Tensile Strength (N/15mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A type that excels in hand cutting, straightness, and corner folding.
Since the base material is thin, it does not float easily even on rough joints and uneven surfaces, and adhesive residue in the summer and cement board residue are greatly reduced.
In addition, it can be reapplied, and the deployment force is light, which contributes to improving work efficiency.
For skeleton sealing
*Since it may be incompatible depending on the type of adherend and primer, please use it after confirming that there is no problem.
*Be careful when using rough surface tape on smooth surfaces, as adhesive residue and coating peeling may occur.*This tape is developed for sealing. Do not use it for anything other than its intended purpose, such as sticking it on your skin.
*Store the tape in a box in a cool, dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan