Kamoi Kakoshi Lupine coupe for building curing thick core type

Sebelum PPN:
Rp2.799.900 - Rp3.299.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force3.9N/10mm
Base MaterialSpecial film
ColorPink
Elongation (%)9.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Thickness (mm)0.17
Tensile Strength (N/15mm)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The special base material fits into the unevenness and has a good closeout.
No adhesive remains even in harsh environments such as roof tiles and choking surfaces in summer.
For architectural painting
* Please check before use as it may be contaminated depending on the adherend.
* Wipe off any dust, oil, moisture, etc. on the surface to be pasted.
* Do not use for electrical insulation.
* Regarding the storage of the tape, please store it in a box in a cool and dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan