Kamoi Kakoshi LUPIN Masking Tape for Construction

Sebelum PPN:
Rp1.299.900 - Rp1.599.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force4.05N/10mm
Applicable ObjectsRoof tile, aluminum sash, tile, color tin, concrete, siding board (sanding type), metal sash, painted steel plate, siding board (uneven tone)
Base MaterialNon-woven
ColorPurple
Elongation (%)7.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.2
Tensile Strength (N/15mm)40.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a masking tape for architectural painting that adheres well to roof tiles and cement whose temperature has risen under the scorching sun in summer, is ideal for sashes and choking surfaces, and has extremely little adhesive residue. The non-woven base material fits well on unevenness, and even if elastic paint is used, the paint film peels off cleanly, achieving a beautiful parting. It is well-suited to water, adheres well to polycarbonate corrugated sheets, etc., and has almost no adhesive residue.
For architectural painting
* Aged aluminum sashes may leave adhesive residue due to deterioration of the aluminum surface. If the tape sticks too much, use Lupine Light. If you apply tape to the foaming PVC cloth, it will easily damage the surface of the cloth, so use mint and leave it for a short time.

Ulasan Produk

Tidak ada ulasan