Sebelum PPN:
Rp3.299.900 - Rp3.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adhesive Strength (N/10mm) | Stainless steel: 5, Polyethylene plate: 2 |
|---|---|
| Base Material | Non-woven |
| Main Works | Parts |
| Material | Non-woven |
| Tape Length (m) | 50 |
| Tape Thickness (mm) | 0.084 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Kiku double tape of Kikusui tape. A general-purpose general double-sided tape that uses a non-woven fabric base material and an acrylic adhesive with good weather resistance. Double-sided tape with a tape thickness of 0.084 mm, which is thin and has few steps.
Since it is thin when pasting photos and scraps, it is useful because the thickness of the album is hard to come out. Since it is a long 50m roll, you can save the trouble of replacement and replenishment for business use.
As a general temporary fixing double-sided tape. Since it is thin, it is not bulky because it does not easily have steps even when it is used for sealing envelopes. For bonding lightweight items such as posters and calendars.
* Do not use for electrical insulation. * Wipe off any dust, oil, or moisture on the surface to be attached. * When storing the tape, lay it flat in a cool place away from direct sunlight. * Depending on the adherend, it may be damaged or glue may remain when peeled off, so check in advance before use. * Do not use the base material containing vinyl chloride and plasticizer as it may float or peel off. * Uneven surface , Cannot be attached to rough surfaces or fluorine or silicon that is generally difficult to adhere. * When the temperature is 10 °C or less, it is difficult to attach, so please use it when the temperature is 10 °C or more.
Since it is thin when pasting photos and scraps, it is useful because the thickness of the album is hard to come out. Since it is a long 50m roll, you can save the trouble of replacement and replenishment for business use.
As a general temporary fixing double-sided tape. Since it is thin, it is not bulky because it does not easily have steps even when it is used for sealing envelopes. For bonding lightweight items such as posters and calendars.
* Do not use for electrical insulation. * Wipe off any dust, oil, or moisture on the surface to be attached. * When storing the tape, lay it flat in a cool place away from direct sunlight. * Depending on the adherend, it may be damaged or glue may remain when peeled off, so check in advance before use. * Do not use the base material containing vinyl chloride and plasticizer as it may float or peel off. * Uneven surface , Cannot be attached to rough surfaces or fluorine or silicon that is generally difficult to adhere. * When the temperature is 10 °C or less, it is difficult to attach, so please use it when the temperature is 10 °C or more.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
