Spesifikasi
| Adhesive | Rubber type |
|---|---|
| Adhesive Force | 2.6N/10mm |
| Adhesive Strength (N/10mm) | 2.6 |
| Base Material | Polyethylene cloth with UV degradation inhibitor |
| Color | Blue |
| Elongation (%) | 11 |
| Main application | For curing |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Tape Length (m) | 25 |
| Tape Thickness (mm) | 0.145 |
| Tape Width (mm) | 40 |
| Tensile Strength (N/10mm) | 58 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has excellent UV resistance, has little adhesive residue, and is ideal for fixing floor curing sheets such as flooring. A curing tape that uses a blue polyethylene cloth containing a UV deterioration inhibitor and has good hand-cutting properties.
For fixing various floor curing sheets.
* Depending on the material of the adherend (marble, white wood, vinyl chloride, etc.), the surface treatment condition, and the sticking period, stains due to the adhesive, surface destruction, and adhesive residue may occur. Please check in advance before use. * Remove moisture and dirt from the surface to which the tape is to be applied, and press firmly before applying. Do not attach it to the human body such as skin. Also, do not use it for electrical insulation. When storing the tape, avoid direct sunlight and store it in a cool place. Work in a warm environment with a temperature of 10 ° C or higher, as the adhesive strength will drop at low temperatures in winter.
For fixing various floor curing sheets.
* Depending on the material of the adherend (marble, white wood, vinyl chloride, etc.), the surface treatment condition, and the sticking period, stains due to the adhesive, surface destruction, and adhesive residue may occur. Please check in advance before use. * Remove moisture and dirt from the surface to which the tape is to be applied, and press firmly before applying. Do not attach it to the human body such as skin. Also, do not use it for electrical insulation. When storing the tape, avoid direct sunlight and store it in a cool place. Work in a warm environment with a temperature of 10 ° C or higher, as the adhesive strength will drop at low temperatures in winter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8qP114888314-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
