KIKUSUI TAPE Kikuline Tape 317 Shrink (Lakban Marka Jalan / Lakban Marking)

Sebelum PPN:
Rp12.999.900 - Rp15.999.900
Spesifikasi
AdhesiveSynthetic rubber
Base MaterialSynthetic rubber sheet
FeatureReflection
Main applicationFor display and safety
Tape Length (m)5
Tape Thickness (mm)1.6
Tensile Strength43N/mm
Where to UseOutdoors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product was developed for marking lane markings that require reflectivity. Glass beads scattered on the surface provide reflective performance. Compared to conventional melt-type traffic paints, it is more durable and saves time and money for small-scale construction and graphical markings.
For outdoor use, asphalt-paved general roads, traffic division lines in factory premises, parking lot marking lines, sidewalks, and bicycle path marks.
Feature
Specification
A cutter is required for cutting

Ulasan Produk

Tidak ada ulasan