KIKUSUI TAPE Kikucraft Adhesive Tape BKl

Sebelum PPN:
Rp30.900 - Rp129.900
Spesifikasi
AdhesiveNatural rubber system
Adhesive Force8.75N/25mm,3.5N/10mm
Base MaterialKraft paper
ColorDB color
Main applicationFor packing
Tape Length (m)50
Tape Thickness (mm)0.13
Tensile Strength (N/10mm)49
Tensile Strength (N/25mm)122.5
TypeLaminate type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adhesive is made of natural rubber, so it provides stable adhesion all year round. 65% of the product is made from biological resources (biomass raw materials), making it an environmentally friendly product. Kraft paper/natural rubber adhesive part
For sealing cardboard cases and general packaging

Ulasan Produk

Tidak ada ulasan