KIKUSUI TAPE Kiku Double-sided Tape

Sebelum PPN:
Rp169.900 - Rp319.900
Spesifikasi
Adhesive Strength (N/mm)[Stainless steel] 6.85 / 10, [Polyethylene] 3.50 / 10, [Shear] 90/25 (60 °C)
Base MaterialPolyethylene foam
FeatureWeather resistance
Length (m)10
Main applicationFor fixing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)10
Tape Thickness (mm)1
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it uses an acrylic adhesive, it has good weather resistance.
For fixing air freshener / deodorant containers
* Please do not use it for any other purpose.

Ulasan Produk

Tidak ada ulasan