Rinrei Tape Japanese paper back sealing tape

Sebelum PPN:
Rp739.900 - Rp1.099.900
Spesifikasi
Base MaterialJapanese paper
FeatureWater resistance, low temperature adhesion
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.082
Tape Width (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it uses Japanese paper base material, it can be easily opened by hand without using scissors or kitchen knives. (Convenient for repairs and missed shots).
It uses a Japanese paper base material and has excellent water resistance, so it will not come off even if it gets wet.
It has excellent low-temperature adhesion and can be used in the refrigerator.

Ulasan Produk

Tidak ada ulasan