LTI Corp. High-Intensity Phosphorescent Tape Alpha Flash 009 For Stairs (Stiker Fosfor)

Sebelum PPN:
Rp269.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPET, urethane
FeatureLuminous
Tape Length (m)0.35
Tape Length (mm)350
Tape Thickness (mm)0.4(±0.1)
Tape Width (mm)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-brightness phosphorescent tape compliant with the JIS standard "Advanced JC" class! A long-selling, reliable product that is far brighter than conventional phosphorescent tapes and has a proven track record. Alpha Flash shines with a brightness that exceeds the brightness value specified by the JIS standard.
Feature
Specification
Use Alpha Flash 009

Ulasan Produk

Tidak ada ulasan