Rinrei Tape High-Durability Line Tape, Yellow (Lakban Safety)

Sebelum PPN:
Rp8.099.900
Spesifikasi
Adhesive Strength (N/cm)8.32
Length (m)20
Tensile Strength (N/cm)110
Thickness (mm)0.146 (excluding release paper)
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The back of the tape is top coated, making it highly resistant to abrasion and contamination.
For marking indoor division lines in factories, warehouses, stores, etc.
*It has adhesive strength and durability that can withstand the excessive weight of carts passing through it.

Ulasan Produk

Tidak ada ulasan