Tesa High heat and abrasion resistant adhesive tape for cables and harnesses

Sebelum PPN:
Rp219.900 - Rp7.099.900
Spesifikasi
Elongation at Break (%)40
FeatureHeat resistance
Heat Resistance Temperature (°C)(Minimum) -40, (3000 hours) 150
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (µm)260
Tape Width (mm)9
Tensile Strength (N/cm)275

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tape is resistant to lifting and peeling. It is highly abrasion resistant and heat resistant up to 150 degrees (3000 hours).
For connecting cable harnesses in automobile engine parts. Measures against wear of parts used in automobile engine parts.
Feature
Specification
Noise reduction effect (LV312): class A

Ulasan Produk

Tidak ada ulasan