Nitto L Materials High Brightness Phosphorescent Tape JC Class (Lakban Fosfor / Lakban Neon)
#Grup produk P114887874
Sebelum PPN:
Rp549.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adhesive | Acrylic |
|---|---|
| Adhesive Force | 29N/25mm |
| Ambient Illumination to Use (Lx) | 50-200 (relatively bright environment such as office) |
| Base Material | PET film + phosphorescent layer + urethane layer + adhesive + release paper |
| Feature | Luminous |
| Length (m) | 5 |
| Luminance | High brightness type, JIS standard: JC, DIN standard (German national standard): D class |
| Luminous Intensity (mcd) | 41 (after 60 minutes phosphorescence, JIS Z 9107 compliant) |
| Main application | For display and safety |
| Tape Length (m) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-brightness phosphorescent tapes can be selected from three grades (JD, JC, and JB class) depending on the application and usage environment. (JIS Z 9107) Ultra-high brightness type is JD class, high brightness type is JC class, and medium brightness type is JB class. It absorbs light from fluorescent lights and sunlight and glows in the dark. It is a highly durable product with high weather resistance, abrasion resistance, and chemical resistance. We use phosphorescent materials that have no effect on the human body.
For evacuation guidance during power outages and emergencies. To improve visibility of handrails, steps, and walkways. As a clear indication of levers and equipment. As a clear indication of fire extinguishers, helmets, etc.
* Please do not use for any purpose other than the intended purpose.
* Depending on the adherend, it may be damaged or glue may remain when peeled off, so check in advance before use.
* Do not use a base material containing vinyl chloride or a plasticizer as it may float or peel off.
* When storing, avoid direct sunlight and store in a place with low humidity.
* Cannot be attached to uneven surfaces, rough surfaces, or fluorine or silicon that is generally difficult to adhere.
For evacuation guidance during power outages and emergencies. To improve visibility of handrails, steps, and walkways. As a clear indication of levers and equipment. As a clear indication of fire extinguishers, helmets, etc.
* Please do not use for any purpose other than the intended purpose.
* Depending on the adherend, it may be damaged or glue may remain when peeled off, so check in advance before use.
* Do not use a base material containing vinyl chloride or a plasticizer as it may float or peel off.
* When storing, avoid direct sunlight and store in a place with low humidity.
* Cannot be attached to uneven surfaces, rough surfaces, or fluorine or silicon that is generally difficult to adhere.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/oaP114887874-14.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
