Rinrei Tape Flooring Fixing Double-sided Tape 931

Sebelum PPN:
Rp189.900
Spesifikasi
Adhesive Force5.06 (Weak Adhesion) 8.37 (Strong Adhesion) N/10mm
Base MaterialStaple fiber cloth
ColorWhite
Main WorksParts
Main applicationFor fixing flooring
Paper Tube Inner Dia. (mm)About 75
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)0.49 or more
Tape Length (m)15
Tape Thickness (mm)0.41
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for fixing carpets at events!
For fixing flooring materials.
* Cannot be used for soft PVC materials containing plasticizers.

Ulasan Produk

Tidak ada ulasan