Rinrei Tape Double-sided tape for fixing floor materials

Sebelum PPN:
Rp8.899.900
Spesifikasi
Adhesive Force2.40/6.35N/cm
Adhesive TypeStrong / weak adhesive
Base MaterialPE cloth
ColorClear
FeatureBoth sides
Length (m)25
Main applicationFor fixing and temporary fixing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.29
Tape Width (mm)40
Thickness (mm)0.29
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A differential type with strong adhesive on one side and weak adhesive on the other.
Carpet fixing

Ulasan Produk

Tidak ada ulasan