Nitto L Materials Double-sided Kapton tape (silicone adhesive double-sided tape)

Sebelum PPN:
Rp4.599.900 - Rp6.899.900
Spesifikasi
AdhesiveSilicone type
Base MaterialKapton film
FeatureAbrasion resistance, solvent resistance, water resistance
Main applicationInsulation
Tape Length (m)33
Tape Thickness (mm)0.114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is thin and blends well. It has wear resistance, solvent resistance, water resistance, and is non-corrosive. It has high voltage resistance and is ideal for insulation applications. UL standard H class 180°C, UL-510 FR, CSA C-22-2, ASTM D5213 Type1 ClassA, ASTM E-595-84 (outgassing test)
For silicone adhesive. No bonding material impregnated and coated with silicone. Splicing of insulation layers. Metal pasting for EMI/RFI shielding. Temporary fixing of electronic parts.

Ulasan Produk

Tidak ada ulasan