Rinrei Tape Dispenser washi tape

Sebelum PPN:
Rp2.899.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/cm)1.24
Base MaterialSpecial washi
Dimensions (mm x m)15x30
Elongation(%)6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)30
Tape Width (mm)15
Tensile Strength (N/cm)32.8
Thickness (mm)0.093

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It retains the texture of Japanese paper and is easy to peel off and opens cleanly.
It is a size that can be set in a dispenser.
*Do not apply directly to the human body. *Depending on the surface, it may stain. Please check before use. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if the house name is not provided, delivery may not be possible.

Ulasan Produk

Tidak ada ulasan