Rinrei Tape Curing tape for resin sash # 652

Sebelum PPN:
Rp2.999.900 - Rp3.099.900
Spesifikasi
Adhesion Strength (N/25mm)2.7
Adhesive Force2.70N/25mm
ColorOrange
Elongation (%)17.1
Main applicationFor curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.12
Tensile Strength (N/25mm)84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a curing tape for professional use construction (aluminum / resin combined use). Even after using it in direct sunlight in the summer, there are few tape marks and adhesive residue. It sticks well even in winter, and even after getting wet with condensation that tends to occur in the early morning, it can be peeled off cleanly with a light force.

Ulasan Produk

Tidak ada ulasan