Rinrei Tape Curing Polyester Cloth 650

Sebelum PPN:
Rp47.900 - Rp2.899.900
Spesifikasi
Adhesion Strength (N/25mm)7.84
AdhesiveAcrylic
Adhesive Force7.84N/25mm,1.69N/10mm
Adhesive Strength (N/10mm)1.69
Ball Tack Test (Ball No.)12
Base MaterialPolyester
ColorGreen
Elongation (%)29
FeatureWeatherability, water resistance
Holding Power (mm)0.5
Main applicationFor curing
Paper Tube Inner Dia. (mm)About 75
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)0.42
Tape Length (m)25
Tape Thickness (mm)0.15
Tensile Strength (N/10mm)43.2
Tensile Strength (N/25mm)107.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flexible base material blends well with the adherend. It has excellent weather resistance and water resistance. It can also be used on the floor. Cut by hand OK.
Medium-low adhesive for construction steel frames, stainless steel, and floor covering

Ulasan Produk

Tidak ada ulasan