Kamoi Kakoshi Curing cloth adhesive tape No6800

Sebelum PPN:
Rp3.099.900 - Rp3.899.900
Spesifikasi
AdhesiveRubber type
Base MaterialStaple fiber cloth
Elongation (%)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.29
Thickness (mm)0.29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has strong adhesion and adheres well to the adherend. You can choose from two colors, "pink" and "green". Evolved "pink" is excellent for close-up, and "green" is easy on the eyes and excellent in workability.
For spray painting / curing
* Tape developed for painting and waterproofing. Do not use it for any purpose other than sticking it on your skin.
* Depending on the adherend, it may be incompatible, so make sure that there are no problems before using.
* When storing, please store in a box in a cool and dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan