Kamoi Kakoshi Crepe Tape

Sebelum PPN:
Rp1.499.900 - Rp9.499.900
Spesifikasi
AdhesiveRubber type
Adhesive Strength (N/10mm)4.5
Base MaterialCrepe paper
ColorCream
Elongation (%)8.2
FeatureHeat resistance
Heat Resistance Temperature (°C)150 (temperature that can withstand drying for 30 minutes)
Length (m)50
Main applicationCure
Tensile Strength (N/15mm)63
Thickness (mm)0.19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-grade product that can withstand high-temperature baked paint such as that used on automobiles.
The flexible crepe paper fits well around curved areas.
For masking work during high temperature baking paint repairs on automobiles.
For masking work during high temperature baking paint repairs on automobiles.

Ulasan Produk

Tidak ada ulasan