Tesa Crepe masking adhesive tape 4309

Sebelum PPN:
Rp119.900 - Rp349.900
Spesifikasi
AdhesiveNatural rubber
Base MaterialCrepe paper
Length (m)50
Main applicationFor cars
Operating Temperature Range (°C)120
Thickness (mm)0.17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It exhibits stable physical properties within a usage range up to 120°C.
It can withstand relatively high temperatures and leaves no sticky residue.
It is resistant to water sanding and adheres well to fillers.
Masking tape for medium temperatures up to 120°C.
It is suitable for repairing paint on automobiles, etc.
*Not individually packaged.

Ulasan Produk

Tidak ada ulasan