Rinrei Tape Craft Tape # 207

Sebelum PPN:
Rp48.900 - Rp2.499.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Force8.00 (characteristic value) N/25mm, 3.2N/10mm
Ball Tack Test (Ball No.)28
Base MaterialKraft paper
Elongation (%)8
Holding Power (mm)0.5 or less
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)0.5 or less
Tape Length (m)50
Tape Thickness (mm)0.14 (characteristic value)
Tape Width (mm)50
Tensile Strength (N/10mm)45.4
Tensile Strength (N/25mm)113.6
TypeLaminate type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Environmentally friendly product coated with non-solvent hot-melt adhesive. Recycled paper is used for the core. We use domestic Kurupak processed paper.
Light to medium packing
* The characteristic value is an example of the measured value, not the guaranteed value.

Ulasan Produk

Tidak ada ulasan