Tesa Color OPP tape (tesa) + 48 mm width + profitable pack

Sebelum PPN:
Rp5.899.900 - Rp6.199.900
Spesifikasi
AdhesiveAcrylic emulsion
Adhesive Force2.16N/cm
Adhesive Strength (N/cm)2.16
Base MaterialOPP
Elongation (%)140
Length (m)100
Part Number4263E
Tape Length (m)100
Tape Width (mm)48
Tensile Strength (N/cm)43.1
Type of TapeCan be overlaid and write characters
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ideal for color-coded identification packaging, has excellent adhesive strength and durability, and is resistant to tearing. It can be overlaid and you can write letters from above with oil-based magic.
Packing tape for sealing cardboard, etc.
* Please avoid using it for purposes other than packaging.
* Wipe off any dust, oil, moisture, etc. on the surface to be applied before use.
* Do not use for electrical insulation.
* It may be difficult to reach when the outside temperature is low. * The color may change from the photo.

Ulasan Produk

Tidak ada ulasan