Tesa Color OPP Tape

Sebelum PPN:
Rp86.900
Spesifikasi
AdhesiveAcrylic emulsion
Adhesive Force2.16N/cm
Adhesive Strength (N/cm)2.16
Base MaterialOPP
Elongation (%)140
Length (m)100
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)100
Tape Width (mm)48
Tensile Strength (N/cm)43.1
Type of TapeCan be overlaid and write characters
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for color-coded identification packaging. It can be overlaid and characters can be written on the surface with magic.
For packaging medium and heavy items such as cardboard cases.

Ulasan Produk

Tidak ada ulasan