Rinrei Tape Cloth double-sided tape # 931 for fixing flooring

Sebelum PPN:
Rp5.499.900
Spesifikasi
Adhesive Force5.06/8.37N/10mm
Adhesive MaterialsSoft PVC
Adhesive TypeStrong adhesive
Base MaterialStaple fiber cloth
Main WorksLarge surface material, parts
Main applicationFor fixing floor materials, for posting
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)15
Tape Thickness (mm)0.41
Tape Width (mm)25
ThicknessThick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard product for fixing carpets. Thick and strong adhesive type using rayon cloth as the base material. (Cannot be used for soft PVC floors containing plasticizers.)
For fixing carpets and posters

Ulasan Produk

Tidak ada ulasan