Rinrei Tape Cloth Adhesive Tape No.382M

Sebelum PPN:
Rp36.900 - Rp2.699.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Strength (N/10mm)8.36
Base MaterialSpecial fiber
ColorBrown
Elongation (%)10
FeatureStrong adhesive
Holding Power (mm)0.5
Main applicationFor packing
Paper Tube Inner Dia. (mm)About 75
Rewinding Force (N/10mm)0.75
Tape Length (m)25
Tape Thickness (mm)0.2
Tensile Strength (N/10mm)51.5
Type of TapeCan write letters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a product that pursues cost performance.
A thin type that is ideal for light packaging.
Recycled paper is used for the core.
You can also write letters (However, please note that the letters will disappear if you touch them immediately after writing.)
Light to heavy packing
* Since the tape is thin, the winding feels small.

Ulasan Produk

Tidak ada ulasan