Rinrei Tape Cloth adhesive tape for packaging # 383

Sebelum PPN:
Rp66.900 - Rp2.099.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Force7.1N/10mm
Adhesive Strength (N/10mm)7.1
Base MaterialStaple fiber cloth
ColorCream
Elongation (%)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)0.65
Tape Length (m)25
Tape Thickness (mm)0.15
Tape Width (mm)50
Tensile Strength (N/10mm)36.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a product that pursues cost performance. Strong adhesive type that can be packed firmly even if it is thin
For medium to light packing

Ulasan Produk

Tidak ada ulasan