Rinrei Tape Cloth adhesive tape for packaging # 317

Sebelum PPN:
Rp92.900 - Rp4.499.900
Spesifikasi
Adhesion Strength (N/25mm)23.125
AdhesiveSynthetic rubber
Adhesive Force23.125N/25mm,9.25N/10mm
Adhesive Strength (N/10mm)9.25
Base MaterialStaple fiber cloth
ColorGray
Elongation (%)8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)2.45
Tape Length (m)25
Tape Thickness (mm)0.29
Tensile Strength (N/10mm)73.4
Tensile Strength (N/25mm)183.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for packing and bundling heavy items. Ideal for sealing thick corrugated cardboard with repulsive force.
For heavy packing

Ulasan Produk

Tidak ada ulasan