Kamoi Kakoshi BLUE BOSS

Sebelum PPN:
Rp77.900 - Rp979.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force1.9N/10mm
Base MaterialJapanese paper
ColorBlue
Elongation (%)3
Heat Resistance Temperature (°C)80 (30 minutes)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.08
Tensile Strength (N/15mm)50
Thickness (mm)0.08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent straightness and excellent parting ability. In addition to being light in drawers and easy to cut by hand, it is a product with little adhesive residue and good workability.
For vehicle painting
* Please check before use as it may be contaminated depending on the adherend. Wipe off any dust, oil, moisture, etc. on the surface to be pasted before use. Do not use for electrical insulation. Regarding the storage of the tape, store it in a box in a cool and dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan