Rinrei Tape At (Attention) Warning Tape Disaster Protection

Sebelum PPN:
Rp129.900 - Rp139.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force2.04N/cm
Base MaterialPE cloth
Cell Spacing (mm)Print: 204
Coloryellow
Elongation (%)18
Main applicationFor curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable LabelsApprox. 47
Tape Length (m)10
Tape Thickness (mm)0.14
Tape Width (mm)50
Tensile Strength (N/cm)65.1
Type of LetterJapanese English

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disaster prevention can be easily used for various measures-Let's go with zero disasters today! Yoshi!-
It is hard to cut by hand and leave glue
Feature
Specification
4-color printing

Ulasan Produk

Tidak ada ulasan