Rinrei Tape At (Attention) Kraft Tape Printed Message Tape

Sebelum PPN:
Rp72.900
Spesifikasi
AdhesiveSynthetic rubber
Adhesive Force8.15N/cm
Base MaterialBleached kraft paper
Cell Spacing (mm)Print: 133.5
Elongation (%)9
Main applicationFor packing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Labelsabout 222 sheets
Tape Length (m)30
Tape Thickness (mm)0.14
Tape Width (mm)50
Tensile Strength (N/cm)64.8
Type of LetterJapanese, English, Chinese, Korean

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For diplomatic workers working in Japan and those engaged in export business

Ulasan Produk

Tidak ada ulasan