Kamoi Kakoshi Architectural Masking Tape GREAT SASUKE

Sebelum PPN:
Rp93.900 - Rp1.299.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)2.1
Base MaterialJapanese paper
Elongation (%)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.09
Tensile Strength (N/15mm)51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[SUPER SASUKE] is even stronger! Smooth tape rewinding. It has good linearity and parting properties, and can be layered firmly. It has excellent weather resistance and water resistance, and does not easily leave adhesive residue. Further improved paper tear performance when peeling off the tape.
For architecture
*Contamination may occur depending on the adherend, so please check before use. * Please wipe off dust, oil, moisture, etc. from the surface to be pasted before using. *Do not use for electrical insulators. *Store in a box in a cool, dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan