Rinrei Tape Architectural curing cloth tape 337EG

Sebelum PPN:
Rp54.900 - Rp3.299.900
Spesifikasi
AdhesiveRubber type
Adhesive Force8.43N/25mm,3.37N/10mm
Ball Tack Test (Ball No.)27
Base MaterialStaple fiber cloth
ColorGreen
Elongation (%)13
Holding Power (mm)0.5 or less
Main applicationFor architectural curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)1.96
Tape Length (m)25
Tape Thickness (mm)0.28
Tensile Strength (N/10mm)55.3
Tensile Strength (N/25mm)138.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Based on staple cloth that is easy to cut by hand, it fits well on rough surfaces and leaves little adhesive residue. Ideal for curing areas with uneven surfaces such as outer walls!
For temporary fixing of curing films and curing sheets for architectural coatings. For general architectural training. medium adhesive

Ulasan Produk

Tidak ada ulasan