Nitto L Materials Airtight waterproof tape Hyperfit (Lakban Kedap Air / Lakban Kedap Udara)

Sebelum PPN:
Rp149.900
Spesifikasi
Adhesion Strength (N/25mm)30
AdhesiveAcrylic
Adhesive Force30N/25mm
Base MaterialPolyester yarn used, poly cloth
ColorNatural (translucent / NS single side))
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)20
Tape Thickness (mm)0.18
Tape Width (mm)50
TypeOne side (NS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It uses a highly durable and weather-resistant adhesive that maintains its performance over a long period of time. We use a polyester base material that has excellent strength and is easy to cut by hand (crosswise and vertically). It has excellent heat resistance and does not shrink even at 120°C. It has excellent adhesion to various adherends and strongly adheres to rough surfaces. Demonstrates excellent adhesion performance even at low temperatures. Does not use toluene.
Waterproofing joints around sashes, floors, openings, foundations, foundations, etc., connecting moisture-permeable tarpaulin sheets for waterproofing and airtightness, 2X4 panels for waterproofing, connecting insulation materials, waterproofing
* Do not use for electrical insulation.
* When the temperature is 10 °C or less, it is difficult to stick, so please use it in an environment where the temperature is 10 °C or more.
* Wipe off any dust, oil or moisture on the surface to be pasted before using.
* When peeling off, the base may be damaged or glue may remain.
* When storing, avoid direct sunlight and flatten the tape in a cool place.

Ulasan Produk

Tidak ada ulasan