Tesa Adhesive Tape for High Heat and Abrasion Resistant Cables and Harnesses

Sebelum PPN:
Rp439.900
Spesifikasi
Abrasion Resistance(10mm mandrel) Class D, (5mm mandrel) Class D
AdhesiveHigh performance acrylic
Adhesive Force(Steel) 5N/cm
Base MaterialPET cloth
Elongation at Break (%)40
FeatureHeat resistance
Heat Resistance(Minimum) -40 ° C, (3000 hours) 150 ° C
Operating Temperature Range (°C)(Minimum) -40 ° C, (3000 hours) 150 ° C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Silence Effect (dB)Class A
Tape Length (m)25
Tape Thickness (mm)0.26
Tape Width (mm)19
Tensile Strength (N/cm)275
Total thickness (mm)0.26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tape that is resistant to floating and peeling. It has excellent wear resistance.
For connecting cable harnesses in automobile engine parts. Measures against wear of parts used in automobile engine parts.

Ulasan Produk

Tidak ada ulasan