Tesa 53398 Removable High-Strength Filament Tape

Sebelum PPN:
Rp219.900 - Rp559.900
Spesifikasi
AdhesiveSynthetic rubber
Base MaterialPET/glass cloth
ColorTranslucent
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Thickness (µm)195
Tensile Strength (N/cm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Has good tack and shear strength.
- Resistant to deterioration over time, it can be removed cleanly from a variety of substrates.

Splicing (joining) metal coils in the process of temporarily fixing the ends of metal coils
Binding and reinforcing heavy objects such as metal pipes
*There may be a piece of tape of a different color sandwiched in the middle of the product, but this is called a splice, which connects new product tape when the product tape ends halfway through, and it does not affect the tape product itself.
*Width tolerance is ±1.5mm

Ulasan Produk

Tidak ada ulasan