Rinrei Tape # 630 for Super Cut Tape Floor Curing

Sebelum PPN:
Rp6.299.900 - Rp6.899.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force2.05N/10mm
Adhesive Strength (N/10mm)2.05
Adhesive TypeWeak adhesive
Base MaterialPE flat yarn
ColorOrange
Elongation (%)23
Main applicationFor floor curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rewinding Force (N/10mm)0.98
Tape Length (m)50
Tape Thickness (mm)0.14
Tensile Strength (N/10mm)66.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a weak adhesive type for floor curing, and it is an attractive item with little adhesive residue.
For floor curing

Ulasan Produk

Tidak ada ulasan