Kamoi Kakoshi # 3303K for sealing

Sebelum PPN:
Rp139.900 - Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A masking tape that does not easily damage the adherend because it is a weak adhesive type.
For masking work when sealing stone joints (marble), interior cloth (vinyl chloride cloth), etc.
*Since it may be incompatible depending on the type of adherend and primer, please use it after confirming that there is no problem.
*Be careful when using rough surface tape on smooth surfaces, as adhesive residue and coating peeling may occur.*This tape is developed for sealing. Do not use it for anything other than its intended purpose, such as sticking it on your skin.
*Store the tape in a box in a cool, dark place out of direct sunlight.

Ulasan Produk

Tidak ada ulasan