Maxell Tough sealer for connecting pipe insulation

Sebelum PPN:
Rp7.499.900
Spesifikasi
AdhesiveLight-colored butyl adhesive
Base MaterialSpecial aluminum substrate
ColorIvory
FeatureMoisture-proof, can be cut by hand
Green MarkCertification
Main applicationFor connecting pipe insulation covers, sealing insulation joints
Tape Length (m)15
Tape Thickness (mm)0.5
Tape Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slion Tape No. 9270 is a tape made of a special aluminum base material coated with a light-colored butyl rubber adhesive.
The special aluminum base material allows it to be torn by hand, making it easy to use and moisture-proof. It also has excellent adhesion to curved and uneven surfaces, and unlike conventional black butyl adhesives, it does not show dirt and leaves a beautiful finish.
It is suitable for connecting pipe insulation materials such as copper pipes for refrigerants.
(1) For connecting the piping insulation cover
(2) Insulation joint sealing
* (1) Due to the composition of the product, this tape may have streak-like wrinkles along the length of the back of the tape. Please note that this does not affect the performance of the tape.
* (2) If the surface to which you apply the tape is dirty, the tape will not adhere properly, so be sure to remove any dirt, dust, moisture, oil, etc. before applying the tape.
*(3) In order to ensure sufficient adhesive strength, press the tape firmly with your hand after applying it to make sure it blends in. If the tape is not pressed firmly, it will not adhere.
* (4) When storing the tape, avoid direct sunlight and heat sources such as heating equipment, and store it in a cool place.
*(5) Do not use tapes other than those intended for electrical insulation as electrical insulation.
*(6) Do not apply the tape directly to furniture, walls, glass, PVC products, car bodies, etc., as this may cause glue residue, discoloration, or paint peeling.
*(7) Tapes other than those intended for skin application may cause rashes or leave sticky residue, so do not apply them directly to the skin.
* (8) Depending on the surface you stick it to, it may contaminate the surface or leave glue residue, so please check before using it on important items.
*(9) If you are using this product for a special purpose, please consult the manufacturer.
*(10) The values shown are examples of measured values and are not guaranteed values.
*(11) Depending on the product, delivery may take longer. Please contact us for details.
*(12) Please note that product specifications may be changed without notice.
*(13)When using, please make sure that it suits your needs.
*(14) We cannot be held responsible for any damage that occurs as a result of using the product, so please make sure to use it properly.

Ulasan Produk

Tidak ada ulasan