TERAOKA SEISAKUSHO Terabit
#Grup produk P114886112
Spesifikasi
| Adhesion Strength (N/25mm [gf]) | 7.70(785) |
|---|---|
| Adhesive | Rubber type |
| Adhesive Force | 7.70(785)N/25mm[gf] |
| Base Material | Special fabric |
| Color | Cream |
| Main application | For unity |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Tape Length (m) | 20 |
| Tape Thickness (mm) | 0.21 |
| Tape Width (mm) | 50 |
| Type of Tape | Can write letters |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cloth tape Dry edge type. Terabit No1590D is a tape that has no glue on both sides of the tape and is easy to peel off.
It can be easily peeled off even with work gloves, and it will not damage the nail when peeling off even if it is nailed.
Strong adhesive strength, tight packaging.
Light rewinding and excellent usability.
You can write letters with oil-based ink.
A tape for light packaging such as cardboard sealing, courier and parcel packing.
For general packaging, cardboard, home repair, temporary fixing, binding, etc.
* Some black spots may be included on the adhesive surface, but this is a component contained in natural materials and does not affect the adhesive properties.
* Do not attach to furniture, walls, glass, car bodies, or other items that may be damaged or directly attached to the human body.
* Do not use for electrical insulation.
* Wipe off any dust, moisture, oil, etc. on the surface to be pasted, and press firmly to paste.
* Due to the characteristics of the product, the width of the non-adhesive part may vary slightly.
* Thread fraying may occur when cutting the tape.
It can be easily peeled off even with work gloves, and it will not damage the nail when peeling off even if it is nailed.
Strong adhesive strength, tight packaging.
Light rewinding and excellent usability.
You can write letters with oil-based ink.
A tape for light packaging such as cardboard sealing, courier and parcel packing.
For general packaging, cardboard, home repair, temporary fixing, binding, etc.
* Some black spots may be included on the adhesive surface, but this is a component contained in natural materials and does not affect the adhesive properties.
* Do not attach to furniture, walls, glass, car bodies, or other items that may be damaged or directly attached to the human body.
* Do not use for electrical insulation.
* Wipe off any dust, moisture, oil, etc. on the surface to be pasted, and press firmly to paste.
* Due to the characteristics of the product, the width of the non-adhesive part may vary slightly.
* Thread fraying may occur when cutting the tape.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
